Motion
NCF 2988 V/L4B

SKF
NCF 2988 V/L4B

Cylindrical Roller Bearings - 440 mm ID, 600 mm OD, 95 mm Width
MI ITEM #13199039
MFR #NCF 2988 V/L4B
List Price$16,333.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2988 V/L4B

Cylindrical Roller Bearings - 440 mm ID, 600 mm OD, 95 mm Width
MI ITEM #13199039
MFR #NCF 2988 V/L4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,333.06/each for your price

Overview

Mfr description
NCF 2988 V/L4B CYLINDRICAL RB +420MM LSB
  • Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in one direction

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text