Motion
NCF28/900VL4BVE817VU1000

SKF
NCF28/900VL4BVE817VU1000

Cylindrical roller bearings, single row, full component - Straight, 900 mm ID, 1090 mm OD, 112 mm Width
Mi Item #13199040
MFR #NCF28/900VL4BVE817VU1000
Price$65,024.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF28/900VL4BVE817VU1000

Cylindrical roller bearings, single row, full component - Straight, 900 mm ID, 1090 mm OD, 112 mm Width
Mi Item #13199040
MFR #NCF28/900VL4BVE817VU1000

Mfr description
NCF28/900VL4BVE817VU1000 CYLINDRICAL RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,024.10/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    112 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)