Specifications
Dimensions
- Bore Diameter55 mm
- Outside Diameter90 mm
- Overall Width18 mm
Details
- Bore TypeStraight
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)