1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NJ 1060 MA/C3
Straight, 300 mm ID, 460 mm OD, 74 mm Width
MI ITEM #
13199047
MFR #
NJ 1060 MA/C3
List Price
$8,059.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NJ 1060 MA/C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NJ 1060 MA/C3
Straight, 300 mm ID, 460 mm OD, 74 mm Width
MI ITEM #
13199047
MFR #
NJ 1060 MA/C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,059.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NJ 1060 MA/C3 CYLINDRICAL RB +420MM LSB
Specifications
Bore Type
Straight
Bore Diameter
300 mm
Outside Diameter
460 mm
Overall Width
74 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data