1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NJ 1076 MA/L4BC3
380 mm ID, 560 mm OD, 82 mm Width
MI ITEM #
13199049
MFR #
NJ 1076 MA/L4BC3
List Price
$26,386.10
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NJ 1076 MA/L4BC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NJ 1076 MA/L4BC3
380 mm ID, 560 mm OD, 82 mm Width
MI ITEM #
13199049
MFR #
NJ 1076 MA/L4BC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$26,386.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NJ 1076 MA/L4BC3 CYLINDRICAL RB +420MM L
Specifications
Bore Diameter
380 mm
Outside Diameter
560 mm
Overall Width
82 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data