Motion
NJ 212 ECJ/C3

SKF
NJ 212 ECJ/C3

Crossed Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #13199055
MFR #NJ 212 ECJ/C3
Price$319.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 212 ECJ/C3

Crossed Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #13199055
MFR #NJ 212 ECJ/C3

Mfr description
NJ 212 ECJ/C3 CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.49/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)