Overview
Mfr description
NJ 214 ECN1ML/C3 CYLINDRICAL ROLLER BRG
- High to very high radial load carrying capacity Low friction Long service life
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data