Motion
NJ 2238 ECN1ML/HB3L4BC3

SKF
NJ 2238 ECN1ML/HB3L4BC3

Crossed Roller Bearing - Straight, 190 mm ID, 340 mm OD, 92 mm Width
Mi Item #13199069
MFR #NJ 2238 ECN1ML/HB3L4BC3
Price$11,373.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2238 ECN1ML/HB3L4BC3

Crossed Roller Bearing - Straight, 190 mm ID, 340 mm OD, 92 mm Width
Mi Item #13199069
MFR #NJ 2238 ECN1ML/HB3L4BC3

Mfr description
NJ 2238 ECN1ML/HB3L4BC3 CYLINDRICAL ROLL
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,373.49/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)