1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NJ 2332 ECN1ML/HB3L4BC3
160 mm ID, 340 mm OD, 114 mm Width
MI ITEM #
13199077
MFR #
NJ 2332 ECN1ML/HB3L4BC3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NJ 2332 ECN1ML/HB3L4BC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NJ 2332 ECN1ML/HB3L4BC3
160 mm ID, 340 mm OD, 114 mm Width
MI ITEM #
13199077
MFR #
NJ 2332 ECN1ML/HB3L4BC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NJ 2332 ECN1ML/HB3L4BC3 CYLINDRICAL ROLL
Specifications
Bore Type
Straight
Bore Diameter
160 mm
Outside Diameter
340 mm
Overall Width
114 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data