Motion
NJ 318 ECML/C3

SKF
NJ 318 ECML/C3

Crossed Roller Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #13199085
MFR #NJ 318 ECML/C3
Price$2,121.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 318 ECML/C3

Crossed Roller Bearing - Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #13199085
MFR #NJ 318 ECML/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,121.76/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJ 318 ECML/C3 CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought