Motion
NJB 213 ECM/C3

SKF
NJB 213 ECM/C3

NJB 213 ECM/C3
Mi Item #13199089
MFR #NJB 213 ECM/C3
Price$610.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJB 213 ECM/C3

NJB 213 ECM/C3
Mi Item #13199089
MFR #NJB 213 ECM/C3

Mfr description
NJB 213 ECM/C3 CYLINDRICAL ROLLER BRG
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.14/each

Specifications

Dimensions

  • Bore Diameter  
    2.5590 in
  • Outside Diameter  
    4.7240 in
  • Overall Width  
    0.9060 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)