Motion
NJG 2318 VH/C3

SKF
NJG 2318 VH/C3

NJG 2318 VH/C3
Mi Item #13199091
MFR #NJG 2318 VH/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJG 2318 VH/C3

NJG 2318 VH/C3
Mi Item #13199091
MFR #NJG 2318 VH/C3

Mfr description
NJG 2318 VH/C3 CYLINDRICAL ROLLER BRG
  • Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in one direction Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm

Details

  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)