Motion
NJG 2324 VH/C3

SKF
NJG 2324 VH/C3

Crossed Roller Bearing - Straight, 120 mm ID, 260 mm OD, 86 mm Width
MI ITEM #13199092
MFR #NJG 2324 VH/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJG 2324 VH/C3

Crossed Roller Bearing - Straight, 120 mm ID, 260 mm OD, 86 mm Width
MI ITEM #13199092
MFR #NJG 2324 VH/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NJG 2324 VH/C3 CYLINDRICAL ROLLER BRG
  • Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in one direction Separable design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought