Motion
NN 3010 KTN/UP

SKF
NN 3010 KTN/UP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 50 mm ID, 80 mm OD, 23 mm Width
MI ITEM #13199101
MFR #NN 3010 KTN/UP
Price$1,088.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3010 KTN/UP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 50 mm ID, 80 mm OD, 23 mm Width
MI ITEM #13199101
MFR #NN 3010 KTN/UP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,088.73/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NN 3010 KTN/UP OTHER PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought