Motion
NN 3060 K/SPW33

SKF
NN 3060 K/SPW33

Crossed Roller Bearing - Tapered 1:12, 300 mm ID, 460 mm OD, 118 mm Width
Mi Item #13199109
MFR #NN 3060 K/SPW33
Price$60,998.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3060 K/SPW33

Crossed Roller Bearing - Tapered 1:12, 300 mm ID, 460 mm OD, 118 mm Width
Mi Item #13199109
MFR #NN 3060 K/SPW33

Mfr description
NN 3060 K/SPW33 OTHER PRECISION BRG
  • Very high radial load carrying capacity High rigidity and high running accuracy Minimize noise, vibration and heat generation Accommodate axial displacement in both directions Lubrication feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60,998.93/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    118 mm
  • Precision Rating
    ABEC 5

Details

  • Bore Type
    Tapered 1:12
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)