1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NNCF 5030 CV/C3
Cylindrical Roller Bearing - Straight, 150 mm ID, 225 mm OD, 100 mm Width
MI ITEM #
13199110
MFR #
NNCF 5030 CV/C3
List Price
$4,542.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NNCF 5030 CV/C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NNCF 5030 CV/C3
Cylindrical Roller Bearing - Straight, 150 mm ID, 225 mm OD, 100 mm Width
MI ITEM #
13199110
MFR #
NNCF 5030 CV/C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,542.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NNCF 5030 CV/C3 CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
150 mm
Outside Diameter
225 mm
Overall Width
100 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought