Motion
NNF 5032 ADA-2LSV

SKF
NNF 5032 ADA-2LSV

Crossed Roller Bearing - Straight, 160 mm ID, 240 mm OD, 109 mm Width
MI ITEM #13199112
MFR #NNF 5032 ADA-2LSV
List Price$7,832.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNF 5032 ADA-2LSV

Crossed Roller Bearing - Straight, 160 mm ID, 240 mm OD, 109 mm Width
MI ITEM #13199112
MFR #NNF 5032 ADA-2LSV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,832.40/each for your price

Overview

Mfr description
NNF 5032 ADA-2LSV CYLINDRICAL ROLLER BRG
  • Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in both directions Sealed for increased reliability, with relubrication feature

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought