1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NNU 4960 BK/SPW33
Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 300 mm ID, 420 mm OD, 118 mm Width
MI ITEM #
13199118
MFR #
NNU 4960 BK/SPW33
List Price
$26,008.54
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NNU 4960 BK/SPW33
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NNU 4960 BK/SPW33
Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 300 mm ID, 420 mm OD, 118 mm Width
MI ITEM #
13199118
MFR #
NNU 4960 BK/SPW33
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$26,008.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NNU 4960 BK/SPW33 OTHER PRECISION BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
300 mm
Outside Diameter
420 mm
Overall Width
118 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data