Overview
Mfr description
NNU 4984 B/SPC3W33 OTHER PREC +420MM LS
- High radial load carrying capacity Low friction Long service life Separable design Accommodate axial displacement in both directions
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data