Motion
NU 10/560 MA

SKF
NU 10/560 MA

Crossed Roller Bearing - Straight, 560 mm ID, 820 mm OD, 115 mm Width
Mi Item #13199158
MFR #NU 10/560 MA
Price$91,254.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 10/560 MA

Crossed Roller Bearing - Straight, 560 mm ID, 820 mm OD, 115 mm Width
Mi Item #13199158
MFR #NU 10/560 MA

Mfr description
NU 10/560 MA CYLINDRICAL RB +420MM LSB
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91,254.89/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    115 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)