Motion
NU 1019 ML/C3L

SKF
NU 1019 ML/C3L

Cylindrical Roller Bearing - Straight, 95 mm ID, 145 mm OD, 24 mm Width
Mi Item #13199167
MFR #NU 1019 ML/C3L
Price$1,255.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1019 ML/C3L

Cylindrical Roller Bearing - Straight, 95 mm ID, 145 mm OD, 24 mm Width
Mi Item #13199167
MFR #NU 1019 ML/C3L

Mfr description
NU 1019 ML/C3L CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,255.89/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)