Motion
NU 1024 ML/C4

SKF
NU 1024 ML/C4

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 28 mm Width
Mi Item #13199168
MFR #NU 1024 ML/C4
Price$2,192.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1024 ML/C4

Cylindrical Roller Bearing - Straight, 120 mm ID, 180 mm OD, 28 mm Width
Mi Item #13199168
MFR #NU 1024 ML/C4

Mfr description
NU 1024 ML/C4 CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,192.59/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)