Motion
NU 1060 M/C3

SKF
NU 1060 M/C3

Cylindrical Roller Bearing - Straight, 300 mm ID, 460 mm OD, 74 mm Width
MI ITEM #13199174
MFR #NU 1060 M/C3
Price$28,209.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1060 M/C3

Cylindrical Roller Bearing - Straight, 300 mm ID, 460 mm OD, 74 mm Width
MI ITEM #13199174
MFR #NU 1060 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,209.05/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    74 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU 1060 M/C3 CYLINDRICAL RB +420MM LSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought