1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NU 1996 MA/C3
Straight, 480 mm ID, 650 mm OD, 78 mm Width
MI ITEM #
13199180
MFR #
NU 1996 MA/C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NU 1996 MA/C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NU 1996 MA/C3
Straight, 480 mm ID, 650 mm OD, 78 mm Width
MI ITEM #
13199180
MFR #
NU 1996 MA/C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NU 1996 MA/C3 CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
480 mm
Outside Diameter
650 mm
Overall Width
78 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data