1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NU 222 ECM/C3VL0241
Cylindrical Roller Bearing, single row - Straight, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #
13199230
MFR #
NU 222 ECM/C3VL0241
List Price
$6,276.01
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NU 222 ECM/C3VL0241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NU 222 ECM/C3VL0241
Cylindrical Roller Bearing, single row - Straight, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #
13199230
MFR #
NU 222 ECM/C3VL0241
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,276.01
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU 222 ECM/C3VL0241 INSOCOAT BRG
Specifications
Bore Type
Straight
Bore Diameter
110 mm
Outside Diameter
200 mm
Overall Width
38 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data