Motion
NU 2264 ECMA/C3

SKF
NU 2264 ECMA/C3

Crossed Roller Bearing - Straight, 320 mm ID, 580 mm OD, 150 mm Width
Mi Item #13199243
MFR #NU 2264 ECMA/C3
Price$59,413.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2264 ECMA/C3

Crossed Roller Bearing - Straight, 320 mm ID, 580 mm OD, 150 mm Width
Mi Item #13199243
MFR #NU 2264 ECMA/C3

Mfr description
NU 2264 ECMA/C3 CYLINDRICAL RB +420MM LS
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,413.96/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    150 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)