Motion
NU 2276 ECMA/VA454

SKF
NU 2276 ECMA/VA454

Crossed Roller Bearing - Straight, 380 mm ID, 680 mm OD, 175 mm Width
MI ITEM #13199244
MFR #NU 2276 ECMA/VA454
Price$78,168.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2276 ECMA/VA454

Crossed Roller Bearing - Straight, 380 mm ID, 680 mm OD, 175 mm Width
MI ITEM #13199244
MFR #NU 2276 ECMA/VA454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78,168.67/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    175 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU 2276 ECMA/VA454 CYLINDRICAL ROLLER BR
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought