Motion
NU 2311 ECP/CNM

SKF
NU 2311 ECP/CNM

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #13199252
MFR #NU 2311 ECP/CNM
Price$2,255.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2311 ECP/CNM

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #13199252
MFR #NU 2311 ECP/CNM

Mfr description
NU 2311 ECP/CNM CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,255.03/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)