Motion
NU 2311 ECP/P5VQ3751

SKF
NU 2311 ECP/P5VQ3751

Crossed Roller Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #13199253
MFR #NU 2311 ECP/P5VQ3751
Price$767.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2311 ECP/P5VQ3751

Crossed Roller Bearing - Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #13199253
MFR #NU 2311 ECP/P5VQ3751

Mfr description
NU 2311 ECP/P5VQ3751 CYLINDRICAL ROLLER
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.98/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • ABEC
    Class 5
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)