Motion
NU 315 ECML/C4

SKF
NU 315 ECML/C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #13199279
MFR #NU 315 ECML/C4
Price$3,718.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 315 ECML/C4

Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #13199279
MFR #NU 315 ECML/C4

Mfr description
NU 315 ECML/C4 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,718.59/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)