Motion
NU 322 ECM/C3M

SKF
NU 322 ECM/C3M

Cylindrical Roller Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #13199287
MFR #NU 322 ECM/C3M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 322 ECM/C3M

Cylindrical Roller Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #13199287
MFR #NU 322 ECM/C3M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU 322 ECM/C3M CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought