Motion
NUP 210 ECM/C4VA3091R9

SKF
NUP 210 ECM/C4VA3091R9

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #13199296
MFR #NUP 210 ECM/C4VA3091R9
Price$1,788.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 210 ECM/C4VA3091R9

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #13199296
MFR #NUP 210 ECM/C4VA3091R9

Mfr description
NUP 210 ECM/C4VA3091R9 CYLINDRICAL ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,788.81/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)