Motion
NUP 210 ECP/W64H

SKF
NUP 210 ECP/W64H

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #13199297
MFR #NUP 210 ECP/W64H
Price$598.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 210 ECP/W64H

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #13199297
MFR #NUP 210 ECP/W64H

Mfr description
NUP 210 ECP/W64H SOLID OIL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.05/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)