Motion
NUP 2208 ECJ

SKF
NUP 2208 ECJ

Crossed Roller Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width
MI ITEM #13199301
MFR #NUP 2208 ECJ
Price$693.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 2208 ECJ

Crossed Roller Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width
MI ITEM #13199301
MFR #NUP 2208 ECJ

Mfr description
NUP 2208 ECJ CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in both directions Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.47/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)