1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NUP 221 ECML/C3
Cylindrical Roller Bearing - Straight, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #
13199302
MFR #
NUP 221 ECML/C3
Your Price
$6,405.94
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF NUP 221 ECML/C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NUP 221 ECML/C3
Cylindrical Roller Bearing - Straight, 105 mm ID, 190 mm OD, 36 mm Width
MI ITEM #
13199302
MFR #
NUP 221 ECML/C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$6,405.94
/each
(List
$6,502.99
)
Qty
Add to Cart
Overview
Mfr description
NUP 221 ECML/C3 CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
105 mm
Outside Diameter
190 mm
Overall Width
36 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought