Motion
NUP 2228 ECML/C3

SKF
NUP 2228 ECML/C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 68 mm Width
Mi Item #13199307
MFR #NUP 2228 ECML/C3
Price$8,579.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 2228 ECML/C3

Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 68 mm Width
Mi Item #13199307
MFR #NUP 2228 ECML/C3

Mfr description
NUP 2228 ECML/C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,579.97/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)