1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHE L070SP-15MM
Jaw Coupling Hub - Straight Jaw, 15 mm Bore
MI ITEM #
13200088
MFR #
PHE L070SP-15MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
SKF PHE L070SP-15MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHE L070SP-15MM
Jaw Coupling Hub - Straight Jaw, 15 mm Bore
MI ITEM #
13200088
MFR #
PHE L070SP-15MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PHE L070SP-15MM BRG
Specifications
Bore Diameter
15 mm
Jaw Type
Straight
Outside Diameter
35 mm
Series
L
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data