Specifications
Dimensions
- Bore Diameter240 mm
- Outside Diameter449 mm
- Overall Width310 mm
Details
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)