Specifications
Dimensions
- Bore Diameter217 mm
- Outside Diameter320 mm
- Overall Width52 mm
Details
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Overview
Mfr description
RNU 236 ECMA BRG
- High radial load carrying capacity Enable a stronger, stiffer shaft Low friction Long service life Accommodate axial displacement in both directions