Motion
RNU 306/VT302

SKF
RNU 306/VT302

Crossed Roller Bearing - Straight, 42 mm ID, 72 mm OD, 19 mm Width
MI ITEM #13200867
MFR #RNU 306/VT302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 306/VT302

Crossed Roller Bearing - Straight, 42 mm ID, 72 mm OD, 19 mm Width
MI ITEM #13200867
MFR #RNU 306/VT302

Mfr description
RNU 306/VT302 CYLINDRICAL ROLLER BRG
  • High radial load carrying capacity Enable a stronger, stiffer shaft Low friction Long service life Accommodate axial displacement in both directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)