Motion
TMAS 125-300

SKF
TMAS 125-300

Slotted Shim - Machinery Shim Pack, 3 mm Thickness, Stainless Steel Material
Mi Item #13202838
MFR #TMAS 125-300
Price$652.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMAS 125-300

Slotted Shim - Machinery Shim Pack, 3 mm Thickness, Stainless Steel Material
Mi Item #13202838
MFR #TMAS 125-300

Mfr description
TMAS 125-300 MAINTENANCE PRODUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.27/each

Specifications

Dimensions

  • Shim Length
    125 mm
  • Shim Width
    125 mm
  • Slot Width
    1.7717 in | 45 mm
  • Thickness
    3 mm

Details

  • Material
    Stainless Steel
  • Type
    Machinery Shim Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)