Motion
TMAS 50-300

SKF
TMAS 50-300

Slotted Shim - Machinery Shim Pack, 3 mm Thickness, Stainless Steel Material
Mi Item #13202841
MFR #TMAS 50-300
Price$256.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMAS 50-300

Slotted Shim - Machinery Shim Pack, 3 mm Thickness, Stainless Steel Material
Mi Item #13202841
MFR #TMAS 50-300

Mfr description
TMAS 50-300 MAINTENANCE PRODUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.10/each

Specifications

Dimensions

  • Shim Length
    50 mm
  • Shim Width
    50 mm
  • Slot Width
    0.5118 in | 13 mm
  • Thickness
    3 mm

Details

  • Material
    Stainless Steel
  • Type
    Machinery Shim Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)