Motion
NCF 2984 V/L4B

SKF
NCF 2984 V/L4B

Cylindrical roller bearings, single row, full component - Straight, 420 mm ID, 560 mm OD, 82 mm Width
Mi Item #13203450
MFR #NCF 2984 V/L4B
Price$10,235.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2984 V/L4B

Cylindrical roller bearings, single row, full component - Straight, 420 mm ID, 560 mm OD, 82 mm Width
Mi Item #13203450
MFR #NCF 2984 V/L4B

Mfr description
NCF 2984 V/L4B CYLINDRICAL RB +420MM LSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,235.85/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    82 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)