Motion
NN 3022 TN9/SP

SKF
NN 3022 TN9/SP

Cylindrical Roller Bearing, double row, Super precision - Straight, 110 mm ID, 170 mm OD, 45 mm Width
Mi Item #13203458
MFR #NN 3022 TN9/SP
Price$2,205.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3022 TN9/SP

Cylindrical Roller Bearing, double row, Super precision - Straight, 110 mm ID, 170 mm OD, 45 mm Width
Mi Item #13203458
MFR #NN 3022 TN9/SP

Mfr description
NN 3022 TN9/SP OTHER PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,205.34/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)