Motion
RBC4-0098

SKF
RBC4-0098

Cylindrical Roller Bearings - 212 mm ID, 260 mm OD, 168 mm Width
MI ITEM #13203503
MFR #RBC4-0098
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RBC4-0098

Cylindrical Roller Bearings - 212 mm ID, 260 mm OD, 168 mm Width
MI ITEM #13203503
MFR #RBC4-0098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RBC4-0098 WORKROLL ASSEMBLIES
  • Exceptional high radial load carrying capacity Low friction and long service life Low cross-sectional height Enable a stronger, stiffer shaft Accommodate axial displacement in both directions

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought