Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
BKV-31KF-K

8-channel MP3 field programmable annunciator. Color: Dark gray
MI ITEM #13203800
MFR #BKV-31KF-K

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BKV-31KF-K 8-CHANNEL MP3 FIELD

Specifications

  • Operating Voltage Range
    100VAC
  • Maximum Decible @ 1m
    90 dB
  • Coverage Area 80Db Ambient
    1M
  • Product Type
    Audible Signals
  • Base Color
    Dark gray
  • Material
    ABS
  • Coverage Area 90Db Ambient
    1M
  • Height
    120 mm
  • Depth
    110 mm
  • Environmental Protection Standard
    IP54
  • Product Data Sheet
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought