Audible Signals

Motion offers audible signals for purchase including audible signal devices like sirens and alarms. Products include programmable annunciators and alarms in 4 and 8 channel options. Select audible signal devices from a range of high quality brands for your warehouse, factory, plant floor, or other industrial environment.
FILTER
BRAND
OPERATING VOLTAGE RANGE
MAXIMUM DECIBLE @ 1M
COVERAGE AREA @ 80DB AMBIENT
MOUNTING STYLE
BASE COLOR
MATERIAL

94 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Patlite Corp. BSV-24P-S
Patlite Corp.  BSV-24P-S
Reprogrammable. Alarm with 15 sounds - PNP, Silver
MI ITEM #13203820
MFR #BSV-24P-S
Factory Order
$272.70/each
Patlite Corp. BSV-24P-W
Patlite Corp.  BSV-24P-W
Reprogrammable. Alarm with 15 sounds - PNP, Off-white
MI ITEM #13203821
MFR #BSV-24P-W
Factory Order
$272.70/each
Patlite Corp. BSV-24P-D
Patlite Corp.  BSV-24P-D
Reprogrammable. Alarm with 15 sounds - PNP, Dark gray
MI ITEM #13203816
MFR #BSV-24P-D
Factory Order
$272.70/each
Patlite Corp. BKV-31JF-K
Patlite Corp.  BKV-31JF-K
8-channel MP3 field programmable annunciator. Color: Dark gray
MI ITEM #13203798
MFR #BKV-31JF-K
Factory Order
$763.56/each
Patlite Corp. BM-202+FC001
Patlite Corp.  BM-202+FC001
Panel mount alarm with 2 selectable sounds
MI ITEM #13203803
MFR #BM-202+FC001
Factory Order
$83.33/each
Patlite Corp. BD-24AE-K
Patlite Corp.  BD-24AE-K
4-channel alarm with 32 pre-programmed sounds. Color: Dark gray
MI ITEM #07704978
MFR #BD-24AE-K
Factory Order
$234.83/each
Patlite Corp. SPL-5E
Patlite Corp.  SPL-5E
Optional 4" box speaker, 5W, 8 Ohm;
MI ITEM #13205649
MFR #SPL-5E
Factory Order
$46.97/each
Patlite Corp. BSV-24N-D
Patlite Corp.  BSV-24N-D
Reprogrammable. Alarm with 15 sounds - NPN, Dark gray
MI ITEM #13203810
MFR #BSV-24N-D
Factory Order
$272.70/each
Patlite Corp. BKV-31JF-J
Patlite Corp.  BKV-31JF-J
8-channel MP3 field programmable annunciator. Color: Off-white
MI ITEM #13203797
MFR #BKV-31JF-J
Factory Order
$763.56/each
Patlite Corp. SPW-5E
Patlite Corp.  SPW-5E
Optional horn style speaker, 5w, 8 Ohm. Ivory
MI ITEM #13205650
MFR #SPW-5E
Factory Order
$175.74/each
Patlite Corp. BDV-15JF-J
Patlite Corp.  BDV-15JF-J
4-channel MP3 field programmable annunciator. Color: Off-white
MI ITEM #13203789
MFR #BDV-15JF-J
Factory Order
$651.45/each
Patlite Corp. BD-24AE-J
Patlite Corp.  BD-24AE-J
4-channel alarm with 32 pre-programmed sounds. Color: Off-white
MI ITEM #13203788
MFR #BD-24AE-J
Factory Order
$234.83/each
Patlite Corp. BSV-24N-W
Patlite Corp.  BSV-24N-W
Reprogrammable. Alarm with 15 sounds - NPN, Off-white
MI ITEM #13203815
MFR #BSV-24N-W
Factory Order
$272.70/each
Patlite Corp. BK-24E-J
Patlite Corp.  BK-24E-J
8-channel alarm with 32 pre-programmed sounds. Color: Off-white
MI ITEM #06972473
MFR #BK-24E-J
Factory Order
$353.00/each
Patlite Corp. BM-202H+FC001
Patlite Corp.  BM-202H+FC001
Panel mount alarm with 2 selectable sounds, 90dB
MI ITEM #13203805
MFR #BM-202H+FC001
Factory Order
$83.33/each
Pfannenberg 23350630056
Pfannenberg  23350630056
Audible Signal - 10-57 V dc, 107 dB Max Decible @ 1m, 2,740 sq ft Coverage Area @ 80dB, Light Grey Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237252
MFR #23350630056
Factory Order
$798.31/each
Pfannenberg 23350630055
Pfannenberg  23350630055
Audible Signal - 10-57 V dc, 107 dB Max Decible @ 1m, 2,740 sq ft Coverage Area @ 80dB, Light Grey Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237251
MFR #23350630055
Factory Order
$535.40/each
Pfannenberg 23310150000
Pfannenberg  23310150000
Audible Signal - 95-127 V ac, 105 dB Max Decible @ 1m, 2,340 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237203
MFR #23310150000
Factory Order
$349.26/each
Pfannenberg 23310630055
Pfannenberg  23310630055
Audible Signal - 10-57 V dc, 105 dB Max Decible @ 1m, 2,340 sq ft Coverage Area @ 80dB, Light Grey Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237210
MFR #23310630055
Factory Order
$324.31/each
Pfannenberg 23370640000
Pfannenberg  23370640000
Audible Signal - 95-265 V ac, 122 dB Max Decible @ 1m, 90,000 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237344
MFR #23370640000
Factory Order
$1,360.57/each
Pfannenberg 23350630000
Pfannenberg  23350630000
Audible Signal - 10-57 V dc, 107 dB Max Decible @ 1m, 2,740 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237249
MFR #23350630000
Factory Order
$535.40/each
Pfannenberg 23360630000
Pfannenberg  23360630000
Audible Signal - 10-60 V dc, 117 dB Max Decible @ 1m, 41,520 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237298
MFR #23360630000
Factory Order
$917.28/each
Pfannenberg 23310630100
Pfannenberg  23310630100
Audible Signal - 10-57 V dc, 105 dB Max Decible @ 1m, 2,340 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237212
MFR #23310630100
Factory Order
$362.69/each
Pfannenberg 23350150000
Pfannenberg  23350150000
Audible Signal - 104-126 V ac, 107 dB Max Decible @ 1m, 2,740 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Polycarbonate / ABS Blend Material
MI ITEM #09237244
MFR #23350150000
Factory Order
$535.40/each
Showing 1-24 of 94

LITERATURE & CATALOGS