Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
CLA2S-24A-CD-30

Industrial Light Strip - 24 V dc
MI ITEM #13203827
MFR #CLA2S-24A-CD-30

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CLA2S-24A-CD-30 INDUSTRIAL LED LIGHT

Specifications

  • Voltage
    24 V dc
  • Longevity
    40,000 hrs
  • Color Temperature
    6800 K
  • Lens Cover
    Translucent-white Polycarbonate Resin
  • Light Color
    White
  • Length
    200 mm
  • Dimming
    No
  • Certification
    CE, RoHS, IP66, IP67, IP69K, UL, C-UL, UKCA,ECOLAB, RoHS
  • Housing Material
    Polycarbonate
  • Lamp Type
    LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought