Specifications
Dimensions
- Hose Inside Diameter 31.5500 in;39 mm
- Hose Inside Diameter 41.8000 in;46 mm
- Hose Length28.5000 in
Details
- Hose MaterialEPDM, Plastic, Steel
- Hose TypeCoolant Hose
- Maximum Temperature135 °C, 275 °F
- Minimum Temperature-40 °C, -40 °F
- Number of Branches2
- Temperature Range-40 to 135 °C, -40 to 275 °F