Specifications
Dimensions
- Hose Inside Diameter 30.6000 in;15 mm
- Hose Length340 mm
Details
- Hose MaterialEPDM, Plastic, Steel
- Hose TypeCoolant Hose
- Maximum Temperature135 °C, 275 °F
- Minimum Temperature-40 °C, -40 °F
- Number of Branches1
- Temperature Range-40 to 135 °C, -40 to 275 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)